Shop WIX FILTERS
See all product information
Create Account
33655 Cartridge Fuel Metal Canister Filter
- Mfr # W69-33655
- Zoro # G604054642
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Body Material
Microglass
Outside Dia.
5.82 in
Length
7.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W69-33655
- Zoro #
- G604054642
- UPC #
- 747925333850
- Country of Origin
- China
Dimensions
- Outside Dia.
- 5.82 in
- Length
- 7.61 in
Details
- Body Material
- Microglass
- Item
- Cartridge Fuel Metal Canister
Description
Features
- Principle application - Detroit diesel dd13, dd15 engines - Davco 482 fuel pro series
- Style - Cartridge fuel metal canister filter
- Service - Fuel
- Type - Full flow
- Media - Glass
- Height - 7.614
- Outer diameter - 5.827
- Inside diameter top - Closed
- Inside diameter bottom - 1.035
- Beta ratio - 75=7
- Maximum flow rate - 111 gph
- Nominal micron rating - 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.