46116 Air Filter
- Mfr # W68-46116
- Zoro # G903685752
Key Features
Specifications
Details
- MFR #
- W68-46116
- Zoro #
- G903685752
- UPC #
- 747925332716
- Country of Origin
- China
- Air Filter Type - Automotive
- Air Filter Panel
- Material
- Enhanced Cellulose
Dimensions
- Width
- 6.61 in
- Length
- 11.07 in
- Height
- 1.38 in
Description
Air filters are too often overlooked. Considering as much as 10,000 gallons of air must pass through the air filter for every gallon of fuel the engine consumes, wix air filters play a vital part in preventing foreign particles like soot, carbon and abrasives from entering the fuel mix and damaging your engine. Even the smallest dust particles can damage cylinder walls, pistons and piston rings and cause premature engine wear. Wix air filter media air filter media features nine pleats per in., resulting in a longer life and the ability to capture more engine-killing contaminants. Panel air filters provide air with a linear path and low air restriction.
Specifications- Type - Replacement.
- Shape - Panel.
- Color - White.
- Height - 1.38 in.
- Length - 11.07 in.
- Width - 6.61 in.
- Fits for various makes and models.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.