Shop WIX FILTERS

46935 1.8 In. Air Filter

  • Mfr # W68-46935
  • Zoro # G003684853

product price: 
$
47.89
/ea

Key Features

Height
1.8 in
Length
12.05 in
Width
6.71 in
Air Filter Type - Automotive
Air Filter Panel
Material
Enhanced Cellulose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W68-46935
Zoro #
G003684853
UPC #
-
Country of Origin
China
Air Filter Type - Automotive
Air Filter Panel
Material
Enhanced Cellulose

Dimensions

Height
1.8 in
Length
12.05 in
Width
6.71 in

Description

Air filters are too often overlooked. Considering as much as 10,000 gallons of air must pass through the air filter for every gallon of fuel the engine consumes, wix air filters play a vital part in preventing foreign particles like soot, carbon and abrasives from entering the fuel mix and damaging your engine. Even the smallest dust particles can damage cylinder walls, pistons and piston rings and cause premature engine wear. Wix air filter media air filter media features nine pleats per inch resulting in a longer life and the ability to capture more engine-killing contaminants. Panel air filters provide air with a linear path and low air restriction. Wix panel air filters have special pocket pleats in the media, held together with specially formulated adhesive. The filter media is fRAMed by a urethane soft sealing gasket and is supported (when applicable) by a mesh screen, which are both molded in place with the filter element. Wix radial air filters feature a mesh screen on the inside and outside walls for element strength and media protection from backfire. Each filter is held together with heat-resistant plastisol with specially designed seals on the top and bottom walls and an adhesive seal that joins the media ends.

Features
  • Type - Replacement.
  • Shape - Rectangle.
  • Color - Orange.
  • Material - Paper.
  • Height - 1.795 in.
  • Length - 12.046 in.
  • Width - 6.713 in.
  • Fits for various makes & models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.