Zoro Homepage

51516XP 4.83 In. Oil Filter

  • Mfr # W68-51516XP

  • Zoro # G010715755


product price: $34.49
/ea

Key Features

Thread Size - Automotive Filters
3/4-16 Inch
Includes
Bypass Valve Included, Gasket Or Seal Included
Height
4-13/16 Inch
Filter Media
Synthetic
Gasket Thickness (in)
1/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W68-51516XP
Zoro #
G010715755
UPC #
747925333478
Country of Origin
China

Dimensions

Thread Size - Automotive Filters
3/4-16 Inch
Height
4-13/16 Inch
Gasket Thickness (in)
1/4 Inch
Outside Diameter (in)
2-15/16 Inch

Details

Includes
Bypass Valve Included, Gasket Or Seal Included
Filter Media
Synthetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.