Zoro Homepage

557896 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0503136

  • Zoro # G005828187


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Filter Style
Return Line
Flow Direction
Outside-In
OD Top
5.51
OD Bottom
5.51
ID Top
3.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0503136
Zoro #
G005828187
UPC #
-
Country of Origin
Canada

Dimensions

Height
16.81

Details

Filter Style
Return Line
Flow Direction
Outside-In
OD Top
5.51
OD Bottom
5.51
ID Top
3.86
ID Bottom
3.86
Application
Filtration
By-Pass
No
Filter Media
Glass
Micron Rating
10

Description

Main Filter MF0617067 replaces OEM 557896 by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 16.81in
OD Top: 5.51in
OD Bottom: 5.51in
ID Top: 3.86in
ID_Bottom: 3.86in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.