Shop WIX FILTERS
Create Account
57082XP Cartridge Style Xp Series Oil Filter
- Mfr # W68-57082XP
- Zoro # G903974504
product price:Â
$
39.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W68-57082XP
- Zoro #
- G903974504
- UPC #
- -
- Country of Origin
- China
Description
Wix xp, engineered for today's toughest driving conditions. Heavy loads, city driving and high temperatures are no match for the enhanced durability of our latest offering. Wix xp filters provide the ultimate protection, offering technology for the latest advancements in synthetic oil and extended mileage.
Features- Wire-backed, fully synthetic media
- Made for today's longer oe service intervals
- Ideal for heavy loads, city driving and extreme driving conditions
- Designed for full-synthetic oils
- Type - Cartridge
- Color - White
- Material - Synthetic wire backed
- Diameter - 2.677 in.
- Height - 3.504 in.
- Anti-drain back valve - No
- Filter bypass relief valve - No
- Gasket material - Rubber
- Fits for many make, model and year
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.