57674 2011-2015 Chevrolet Cruze Lube Oil Filter
- Mfr # W68-57674
- Zoro # G103974588
product price:Â
$
30.89
/ea
Key Features
Inside Dia.
1.02 in
Height
4.17 in
Outside Dia.
2.25 in
Micron Rating
25 Micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W68-57674
- Zoro #
- G103974588
- UPC #
- 765809576742
- Country of Origin
- China
- Item
- Cartridge Lube Metal Free Filt
- Micron Rating
- 25 Micron
Dimensions
- Inside Dia.
- 1.02 in
- Height
- 4.17 in
- Outside Dia.
- 2.25 in
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Oe quality parts from top original equipment
- The finest quality
- 2011-2015 Chevrolet Cruze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.