Zoro Homepage

AGCO/ATLAS-COPCO/JCB/JOHN DEERE/MASSEY F

  • Mfr # 46818

  • Zoro # G802041123


product price: $71.65
/ea

Key Features

Air Filter Design
Air Filter
Material
Plastic
Media
Cellulose
CFM
254
Outer Diameter
6.259 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46818
Zoro #
G802041123
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Outer Diameter
6.259 in
Inside Diameter Bottom
3.7 in

Details

Air Filter Design
Air Filter
Material
Plastic
Media
Cellulose
CFM
254

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.