Zoro Homepage

Agriful/Case/Hough/Ihc/John Deere/Other, 42631

  • Mfr # 42631

  • Zoro # G4155397


product price: $57.59
/ea

Key Features

Air Filter Design
Air Filter w/Fin
Material
Metal
Features
Fins
Media
Cellulose
Inside Diameter Top
0.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42631
Zoro #
G4155397
UPC #
765809426313
Country of Origin
Unknown

Dimensions

Inside Diameter Top
0.656 in
Outer Diameter Bottom
6.375 in
Inside Diameter Bottom
3.25 in
Outer Diameter Top
5.249 in

Details

Air Filter Design
Air Filter w/Fin
Material
Metal
Features
Fins
Media
Cellulose
CFM
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.