Zoro Homepage

Air Filter, 42425

  • Mfr # 42425

  • Zoro # G7697987


product price: $15.79
/ea

Key Features

Air Filter Design
Air Filter
Material
Plastic
Inside Diameter Bottom
2.58 in
Outer Diameter Bottom
3.75 in
Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42425
Zoro #
G7697987
UPC #
765809424258
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
2.58 in
Outer Diameter Bottom
3.75 in
Inside Diameter Top
3.3 in
Outer Diameter Top
4.562 in

Details

Air Filter Design
Air Filter
Material
Plastic
Item
Air Filter
Media
Cellulose
CFM
10

Description

Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.