
Air Filter, 42475
Mfr # 42475
Zoro # G5896114
product price: $32.39
/eaKey Features
Air Filter Design
Air Filter Panel
Width
7.008"
Length
9.528 in
CFM
210
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42475
Zoro #
G5896114
UPC #
765809424753
Country of Origin
Bosnia and Herzegovina
Dimensions
Width
7.008"
Length
9.528 in
Details
Air Filter Design
Air Filter Panel
Item
Air Filter
CFM
210
Media
Cellulose
Description
Since 1939, WIX Filters has been an innovator in filtration products. WIX designs, manufactures and distributes products for automotive, diesel, agricultural, industrial and specialty filter markets. Its product line includes oil, air, cabin interior, fuel, coolant, transmission and hydraulic filters for automobiles, trucks, off-road equipment and manufacturing applications.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.