Zoro Homepage

Air Filter, 42546

  • Mfr # 42546

  • Zoro # G7697768


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Media
Cellulose
Outer Diameter Top
13.125 in
Inside Diameter Top
0.937 in
CFM
1475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42546
Zoro #
G7697768
UPC #
765809425460
Country of Origin
Unknown

Dimensions

Outer Diameter Top
13.125 in
Inside Diameter Top
0.937 in
Outer Diameter Bottom
12.687 in
Inside Diameter Bottom
8.375 in

Details

Air Filter Design
Air Filter
Item
Air Filter
Media
Cellulose
CFM
1475

Description

Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.