Zoro Homepage

Air Filter, 42674

  • Mfr # 42674

  • Zoro # G7702318


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Material
Metal
CFM
500
Outer Diameter
9 in
Inside Diameter Top
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42674
Zoro #
G7702318
UPC #
765809426740
Country of Origin
Unknown

Dimensions

Outer Diameter
9 in
Inside Diameter Top
0.437 in
Inside Diameter Bottom
4.812 in

Details

Air Filter Design
Air Filter
Item
Air Filter
Material
Metal
CFM
500
Media
Cellulose

Description

Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.