
Air Filter, 42848
Mfr # 42848
Zoro # G7700762
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter
Material
Plastic
Inside Diameter Bottom
6.94 in
Outer Diameter Bottom
9.09 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42848
Zoro #
G7700762
UPC #
765809428485
Country of Origin
Unknown
Dimensions
Inside Diameter Bottom
6.94 in
Outer Diameter Bottom
9.09 in
Outer Diameter Top
8.7 in
Details
Air Filter Design
Air Filter
Material
Plastic
Item
Air Filter
Media
Cellulose
Description
Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.