Zoro Homepage

Air Filter, 46407

  • Mfr # 46407

  • Zoro # G7698522


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Material
Metal
Outer Diameter Bottom
4.343 in
Outer Diameter Top
3.625 in
Inside Diameter Top
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46407
Zoro #
G7698522
UPC #
765809464070
Country of Origin
Unknown

Dimensions

Outer Diameter Bottom
4.343 in
Outer Diameter Top
3.625 in
Inside Diameter Top
0.562 in
Inside Diameter Bottom
3 in

Details

Air Filter Design
Air Filter
Material
Metal
Item
Air Filter
Media
Synthetic

Description

Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.