Zoro Homepage

Air Filter, 46948R

  • Mfr # 46948R

  • Zoro # G7700114


product price: $35.39
/ea

Key Features

Height
3-1/2 Inch
Color
White
Bottom Inside Diameter (in)
12-1/4 Inch
Base Outside Diameter (in)
14 Inch
Flange Inside Diameter (in)
12-1/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46948R
Zoro #
G7700114
UPC #
765809129238
Country of Origin
Unknown

Dimensions

Height
3-1/2 Inch
Bottom Inside Diameter (in)
12-1/4 Inch
Base Outside Diameter (in)
14 Inch
Flange Inside Diameter (in)
12-1/4 Inch
Top Outside Diameter
14 Inch

Details

Color
White
Item
Air Filter
Filter Media
Synthetic

Description

Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.