Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 49272

  • Mfr # 49272

  • Zoro # G7699974


product price: $30.59
/ea

Key Features

Air Filter Design
Air Filter
Material
Plastic
Outer Diameter Top
3.35;in
Media
Synthetic
Inside Diameter Bottom
2.8;in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49272
Zoro #
G7699974
UPC #
765809492721
Country of Origin
Unknown

Dimensions

Outer Diameter Top
3.35;in
Inside Diameter Bottom
2.8;in
Outer Diameter Bottom
3.57;in

Details

Air Filter Design
Air Filter
Item
Air Filter
Material
Plastic
Media
Synthetic

Description

Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.