
Air Filter, 49463
Mfr # 49463
Zoro # G7704524
product price: $60.99
/eaKey Features
Air Filter Design
Air Filter
Outer Diameter Bottom
2.543 in
Outer Diameter Top
2.283 in
Inside Diameter Bottom
2.1 in
Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49463
Zoro #
G7704524
UPC #
765809494633
Country of Origin
Unknown
Dimensions
Outer Diameter Bottom
2.543 in
Outer Diameter Top
2.283 in
Inside Diameter Bottom
2.1 in
Details
Air Filter Design
Air Filter
Item
Air Filter
Media
Synthetic
Description
Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.