Zoro Homepage

Air Filter Assembly For Equipment.

  • Mfr # 46446

  • Zoro # G300567200


product price: $50.65
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
Inside Diameter Bottom
2.5 in
CFM
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46446
Zoro #
G300567200
UPC #
765809464469
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
2.5 in
Outer Diameter
8.5 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
170

Description

Air Filter Assembly For Equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.