Air Filter Assembly For Equipment., 46639
Mfr # 46639
Zoro # G4140721
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter
Material
Metal
Outer Diameter
12.5 in
CFM
760
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46639
Zoro #
G4140721
UPC #
765809466395
Country of Origin
Unknown
Dimensions
Outer Diameter
12.5 in
Inside Diameter Bottom
5 in
Details
Air Filter Design
Air Filter
Material
Metal
Item
Air Filter
CFM
760
Media
Cellulose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.