
Air Filter No Wix 46092
Mfr # 46092
Zoro # G808631885
product price: $34.95
/eaKey Features
Air Filter Design
Air Filter Panel
Width
8.78"
Length
10.532 in
CFM
210
Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46092
Zoro #
G808631885
UPC #
765809460928
Country of Origin
Korea, Republic of
Dimensions
Width
8.78"
Length
10.532 in
Details
Air Filter Design
Air Filter Panel
CFM
210
Media
Synthetic
Description
Wix 46092
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.