Zoro Homepage

Air Filter No Wix 46183

  • Mfr # 46183

  • Zoro # G108632414


product price: $14.99
/ea

Key Features

Air Filter Design
Air Filter Round Panel
Outer Diameter Top
10.08 in
Outer Diameter Bottom
9.35 in
Media
Synthetic
CFM
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46183
Zoro #
G108632414
UPC #
765809461833
Country of Origin
Korea, Republic of

Dimensions

Outer Diameter Top
10.08 in
Outer Diameter Bottom
9.35 in

Details

Air Filter Design
Air Filter Round Panel
Media
Synthetic
CFM
60

Description

Wix 46183

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.