Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter - Outer, WA10167

  • Mfr # WA10167

  • Zoro # G5793923


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
0.13"
Gasket Inside Diameter (in)
0.13"
Inside Diameter Bottom
0.13"
Thickness
0.13"
Outer Diameter
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA10167
Zoro #
G5793923
UPC #
765809251496
Country of Origin
United States

Dimensions

Gasket Inside Diameter (in)
0.13"
Inside Diameter Bottom
0.13"
Thickness
0.13"
Outer Diameter
0.13"

Details

Air Filter Design
0.13"
Item
Air Filter
Media
0.13"

Description

Since 1939, WIX Filters has been an innovator in filtration products. WIX designs, manufactures and distributes products for automotive, diesel, agricultural, industrial and specialty filter markets. Its product line includes oil, air, cabin interior, fuel, coolant, transmission and hydraulic filters for automobiles, trucks, off-road equipment and manufacturing applications.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.