
Air Filter Panel, 42839
Mfr # 42839
Zoro # G7700692
product price: $28.49
/eaKey Features
Air Filter Design
Air Filter Panel
Width
9.05"
Length
11.5 in
Material
Plastic
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42839
Zoro #
G7700692
UPC #
765809428393
Country of Origin
Unknown
Dimensions
Width
9.05"
Length
11.5 in
Details
Air Filter Design
Air Filter Panel
Material
Plastic
Item
Air Filter
Media
Cellulose
Description
Air Filter Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.