
Air Filter Panel, 46105
Mfr # 46105
Zoro # G7706143
product price: $17.99
/eaKey Features
Air Filter Design
Air Filter Panel
Width
6.26"
Length
9.646 in
CFM
160
Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46105
Zoro #
G7706143
UPC #
765809461055
Country of Origin
Unknown
Dimensions
Width
6.26"
Length
9.646 in
Details
Air Filter Design
Air Filter Panel
Item
Air Filter
CFM
160
Media
Synthetic
Description
Air Filter Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.