Zoro Homepage

Air Filter Panel, 46108

  • Mfr # 46108

  • Zoro # G7703474


product price: $20.69
/ea

Key Features

Air Filter Design
Air Filter Panel
Width
5.48"
Length
9.85 in
Material
Plastic
CFM
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46108
Zoro #
G7703474
UPC #
765809461086
Country of Origin
Unknown

Dimensions

Width
5.48"
Length
9.85 in

Details

Air Filter Design
Air Filter Panel
Item
Air Filter
Material
Plastic
CFM
160
Media
Synthetic

Description

Air Filter Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.