Zoro Homepage

Air Filter Panel, 46246

  • Mfr # 46246

  • Zoro # G7701103


product price: $10.79
/ea

Key Features

Air Filter Design
Air Filter Panel
Width
4.156"
Length
13.77 in
Material
Plastic
CFM
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46246
Zoro #
G7701103
UPC #
765809462465
Country of Origin
Unknown

Dimensions

Width
4.156"
Length
13.77 in

Details

Air Filter Design
Air Filter Panel
Material
Plastic
Item
Air Filter
CFM
320
Media
Cellulose

Description

Air Filter Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.