Zoro Homepage

Air Filter Panel, 46320

  • Mfr # 46320

  • Zoro # G7706344


product price: $19.99
/ea

Key Features

Air Filter Design
Air Filter Panel
Width
7.008"
Length
9.508 in
CFM
210
Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46320
Zoro #
G7706344
UPC #
765809463202
Country of Origin
Unknown

Dimensions

Width
7.008"
Length
9.508 in

Details

Air Filter Design
Air Filter Panel
Item
Air Filter
CFM
210
Media
Cellulose

Description

Air Filter Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.