
Air Filter Panel, 49087
Mfr # 49087
Zoro # G7698924
product price: $18.65
/eaKey Features
Air Filter Design
Air Filter Panel
Width
6.5"
Length
10.25 in
Material
Plastic
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49087
Zoro #
G7698924
UPC #
765809490871
Country of Origin
Unknown
Dimensions
Width
6.5"
Length
10.25 in
Details
Air Filter Design
Air Filter Panel
Item
Air Filter
Material
Plastic
Media
Cellulose
Description
Air Filter Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.