Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter - Right, WA10070

  • Mfr # WA10070

  • Zoro # G5793479


product price: $24.45
/ea

Key Features

Air Filter Design
0.13"
Width
0.13"
Length
0.13"
Media
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA10070
Zoro #
G5793479
UPC #
765809256637
Country of Origin
Kuwait

Dimensions

Width
0.13"
Length
0.13"

Details

Air Filter Design
0.13"
Item
Air Filter
Media
0.13"

Description

WIX Premium Panel Air Filters provide excellent engine protection for normal and severe driving conditions such as stop and go traffic, dirt roads, construction sites, short trips, and interstate travel. WIX filters are recommended for OEM air filter change intervals. These filters contain 30% more media than OES filters and use a phenolic resin treated enhanced cellulose media which provides excellent durability against moisture ingestion.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.