Zoro Homepage

Air Filter, WA10006

  • Mfr # WA10006

  • Zoro # G5896099


product price: $18.29
/ea

Key Features

Air Filter Design
Panel
Height
1-5/8 Inch
Width
4-7/16 Inch
Filter Media
Cellulose
Length (in)
11-7/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA10006
Zoro #
G5896099
UPC #
765809224186
Country of Origin
China

Dimensions

Height
1-5/8 Inch
Width
4-7/16 Inch
Length (in)
11-7/8 Inch

Details

Air Filter Design
Panel
Item
Air Filter
Filter Media
Cellulose

Description

Since 1939, WIX Filters has been an innovator in filtration products. WIX designs, manufactures and distributes products for automotive, diesel, agricultural, industrial and specialty filter markets. Its product line includes oil, air, cabin interior, fuel, coolant, transmission and hydraulic filters for automobiles, trucks, off-road equipment and manufacturing applications.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.