
Air Filter W/Fin, 46548
Mfr # 46548
Zoro # G7704856
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter w/Fin
Material
Metal
Features
Fins
Inside Diameter Top
0.593 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46548
Zoro #
G7704856
UPC #
765809465480
Country of Origin
Unknown
Dimensions
Inside Diameter Top
0.593 in
Inside Diameter Bottom
3.468 in
Outer Diameter Bottom
7.75 in
Outer Diameter Top
8.375 in
Details
Air Filter Design
Air Filter w/Fin
Material
Metal
Item
Air Filter
Features
Fins
Media
Cellulose
Description
Air Filter W/Fin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.