Zoro Homepage

Air Filter #Wix 42321

  • Mfr # 42321

  • Zoro # G008636383


product price: $73.99
/ea

Key Features

Air Filter Design
Air Filter w/Fin
Features
Fins
Material
Metal
Media
Cellulose
Outer Diameter Bottom
7.685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42321
Zoro #
G008636383
UPC #
765809423213
Country of Origin
United States

Dimensions

Outer Diameter Bottom
7.685 in
Outer Diameter Top
6.093 in
Inside Diameter Top
0.66 in
Inside Diameter Bottom
3.5 in

Details

Air Filter Design
Air Filter w/Fin
Features
Fins
Material
Metal
Item
Air Filter
Media
Cellulose
CFM
310

Description

WIX 42321

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.