
Air Filter #Wix 46103
Mfr # 46103
Zoro # G608631740
product price: $15.99
/eaKey Features
Air Filter Design
Air Filter Panel
Width
7.425"
Length
9.975 in
CFM
160
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46103
Zoro #
G608631740
UPC #
765809461031
Country of Origin
United States
Dimensions
Width
7.425"
Length
9.975 in
Details
Air Filter Design
Air Filter Panel
Item
Air Filter
CFM
160
Media
Cellulose
Description
Wix 46103
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.