Zoro Homepage

Air Filter #Wix 46104

  • Mfr # 46104

  • Zoro # G008631722


product price: $12.45
/ea

Key Features

Air Filter Design
Air Filter Panel
Width
6.299"
Length
9.764 in
CFM
160
Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46104
Zoro #
G008631722
UPC #
765809461048
Country of Origin
China

Dimensions

Width
6.299"
Length
9.764 in

Details

Air Filter Design
Air Filter Panel
Item
Air Filter
CFM
160
Media
Cellulose

Description

Wix 46104

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.