Zoro Homepage

Allis-Chamlers/John Deere Tractors Outer, 42654

  • Mfr # 42654

  • Zoro # G4129707


product price: $51.99
/ea

Key Features

Air Filter Design
Air Filter
Material
Metal
Thickness
0.155"
Inside Diameter Bottom
4 in
CFM
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42654
Zoro #
G4129707
UPC #
765809426542
Country of Origin
Unknown

Dimensions

Thickness
0.155"
Inside Diameter Bottom
4 in
Inside Diameter Top
0.375 in
Outer Diameter
7.343 in
Gasket Inside Diameter (in)
0.312"

Details

Air Filter Design
Air Filter
Material
Metal
CFM
250
Media
Cellulose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.