Zoro Homepage

Atlas/Baker Forklifs/Case/Demag/Eicher/F

  • Mfr # 46415

  • Zoro # G300567071


product price: $53.99
/ea

Key Features

Air Filter Design
Air Filter
Inside Diameter Bottom
2.55 in
Outer Diameter
4.955 in
CFM
125
Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46415
Zoro #
G300567071
UPC #
765809464155
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
2.55 in
Outer Diameter
4.955 in
Inside Diameter Top
0.35 in

Details

Air Filter Design
Air Filter
CFM
125
Media
Cellulose

Description

Atlas/Baker Forklifs/Case/Demag/Eicher/F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.