Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audi A6 W/2.0L Turbo 12-13 Air Filter, 49343

  • Mfr # 49343

  • Zoro # G4126198


product price: $33.39
/ea

Key Features

Air Filter Design
0.13"
Inside Diameter Top
0.13"
Outer Diameter
0.13"
Inside Diameter Bottom
0.13"
Media
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49343
Zoro #
G4126198
UPC #
765809493438
Country of Origin
Unknown

Dimensions

Inside Diameter Top
0.13"
Outer Diameter
0.13"
Inside Diameter Bottom
0.13"

Details

Air Filter Design
0.13"
Media
0.13"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.