Zoro Homepage

Austin-Healey/M.G. Midget 59-74 Air Filter, 42158

  • Mfr # 42158

  • Zoro # G4128401


product price: $10.25
/ea

Key Features

Air Filter Design
Round Panel
Height
3-9/16 Inch
Outside Diameter
4-3/8 Inch
Filter Media
Cellulose
Top Outside Diameter
4-3/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42158
Zoro #
G4128401
UPC #
765809421585
Country of Origin
Unknown

Dimensions

Height
3-9/16 Inch
Outside Diameter
4-3/8 Inch
Top Outside Diameter
4-3/8 Inch
Base Outside Diameter (in)
4-3/8 Inch
Flange Inside Diameter (in)
3 Inch
Inside Diameter (in)
3 Inch

Details

Air Filter Design
Round Panel
Item
Air Filter
Filter Media
Cellulose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.