Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autocar/Mack/White Tks, 42925

  • Mfr # 42925

  • Zoro # G4132942


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
505
Inside Diameter Top
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42925
Zoro #
G4132942
UPC #
765809429253
Country of Origin
Unknown

Dimensions

Inside Diameter Top
0.531 in
Inside Diameter Bottom
7.729 in
Outer Diameter
12.088 in

Details

Air Filter Design
Air Filter
Material
Metal
Media
Cellulose
CFM
505

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.