Autocar/White Tks, 42691
Mfr # 42691
Zoro # G4137477
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter
Outer Diameter Top
12.812 in
Inside Diameter Bottom
8.375 in
CFM
1080
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42691
Zoro #
G4137477
UPC #
765809426917
Country of Origin
Unknown
Dimensions
Outer Diameter Top
12.812 in
Inside Diameter Bottom
8.375 in
Inside Diameter Top
0.937 in
Outer Diameter Bottom
12.687 in
Details
Air Filter Design
Air Filter
CFM
1080
Media
Cellulose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.