Breather Filter For Spiracle Crankcase V, 49673
Mfr # 49673
Zoro # G9562958
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Crankcase Ventilation Filter
Height
8.086"
Inside Diameter Bottom
2.13 in
Outer Diameter
5.09 in
Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49673
Zoro #
G9562958
UPC #
765809496736
Country of Origin
Unknown
Dimensions
Height
8.086"
Inside Diameter Bottom
2.13 in
Outer Diameter
5.09 in
Details
Air Filter Design
Crankcase Ventilation Filter
Media
Synthetic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.