Car High Performance Filters, 49883 2.55 In. Air Filter

  • Mfr # W68-49883

  • Zoro # G903684762


product price: $59.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W68-49883
Zoro #
G903684762
UPC #
-
Country of Origin
China

Description

Air filters are too often overlooked. Considering as much as 10,000 gallons of air must pass through the air filter for every gallon of fuel the engine consumes, wix air filters play a vital part in preventing foreign particles like soot, carbon and abrasives from entering the fuel mix and damaging your engine. Even the smallest dust particles can damage cylinder walls, pistons and piston rings and cause premature engine wear. Wix air filter media air filter media features nine pleats per inch resulting in a longer life and the ability to capture more engine-killing contaminants. Panel air filters provide air with a linear path and low air restriction. Wix panel air filters have special pocket pleats in the media, held together with specially formulated adhesive. The filter media is fRAMed by a urethane soft sealing gasket and is supported (when applicable) by a mesh screen, which are both molded in place with the filter element. Wix radial air filters feature a mesh screen on the inside and outside walls for element strength and media protection from backfire. Each filter is held together with heat-resistant plastisol with specially designed seals on the top and bottom walls and an adhesive seal that joins the media ends.

Features
  • Type - Replacement.
  • Shape - Rectangle.
  • Color - Orange.
  • Material - Paper.
  • Height - 2.545 in.
  • Length - 10.494 in.
  • Width - 9.95 in.
Applications
  • 2007-2014 Ford expedition.
  • 2009-2014 Ford f-150.
  • 2008-2015 Ford f-250 super duty.
  • 2008-2015 Ford f-350 super duty.
  • 2007-2014 Lincoln navigator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.