Zoro Homepage

Cart Fuel Sock Filter, 33552

  • Mfr # 33552

  • Zoro # G7749053


product price: $25.45
/ea

Key Features

Filter Design
Cartridge Fuel Sock Filter
Outside Dia.
3 in
Thickness
0.125"
Media
Depth
Inside Diameter Top
0.398 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33552
Zoro #
G7749053
UPC #
765809335523
Country of Origin
Unknown

Dimensions

Outside Dia.
3 in
Thickness
0.125"
Inside Diameter Top
0.398 in
Inside Diameter Bottom
1.25 in
Gasket Inside Diameter (in)
3.437"

Details

Filter Design
Cartridge Fuel Sock Filter
Media
Depth

Description

Cart Fuel Sock Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.