
Cartridge Fuel Filter, 33112
Mfr # 33112
Zoro # G7705906
product price: $20.29
/eaKey Features
Filter Design
Cartridge Fuel Metal Canister Filter
Outside Dia.
3.372 in
Thickness
0.13"
Gasket Inside Diameter (in)
3.687"
Media
Enhanced Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33112
Zoro #
G7705906
UPC #
765809331129
Country of Origin
Unknown
Dimensions
Outside Dia.
3.372 in
Thickness
0.13"
Gasket Inside Diameter (in)
3.687"
Details
Filter Design
Cartridge Fuel Metal Canister Filter
Item
Fuel Filter
Media
Enhanced Cellulose
Description
Cartridge Fuel Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.