Zoro Homepage

Cartridge Fuel Filter, 33700

  • Mfr # 33700

  • Zoro # G7702948


product price: $40.35
/ea

Key Features

Filter Design
Cartridge Fuel Metal Free Filter
Outside Dia.
3.72 in
Thickness
0.13"
Type
Full Flow
Gasket Inside Diameter (in)
4.365"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33700
Zoro #
G7702948
UPC #
765809337008
Country of Origin
Unknown

Dimensions

Outside Dia.
3.72 in
Thickness
0.13"
Gasket Inside Diameter (in)
4.365"
Inside Diameter Top
Closed:
Inside Diameter Bottom
1.03 in

Details

Filter Design
Cartridge Fuel Metal Free Filter
Item
Fuel Filter
Type
Full Flow
Media
Cellulose

Description

Cartridge Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.