
Cartridge Fuel Filter, Wf10035
Mfr # WF10035
Zoro # G7702853
product price: $54.65
/eaKey Features
Filter Design
Cartridge Fuel Metal Canister Filter
Outside Dia.
1.361 in
Micron Rating
140
Type
Full Flow
Inside Diameter Top
Closed:
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF10035
Zoro #
G7702853
UPC #
765809224759
Country of Origin
Unknown
Dimensions
Outside Dia.
1.361 in
Inside Diameter Top
Closed:
Inside Diameter Bottom
0.437 in
Details
Filter Design
Cartridge Fuel Metal Canister Filter
Item
Fuel Filter
Micron Rating
140
Type
Full Flow
Media
Bronze Mesh
Description
Cartridge Fuel Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.