
Cartridge Fuel Filter, Wf10129
Mfr # WF10129
Zoro # G7702835
product price: $50.49
/eaKey Features
Filter Design
Cartridge Fuel Metal Free Filter
Length
3 in
Width
3"
Micron Rating
30
Type
Full Flow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF10129
Zoro #
G7702835
UPC #
765809236905
Country of Origin
Unknown
Dimensions
Length
3 in
Width
3"
Details
Filter Design
Cartridge Fuel Metal Free Filter
Micron Rating
30
Item
Fuel Filter
Type
Full Flow
Media
Cellulose
Description
Cartridge Fuel Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.