Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Hyd Filter, 51685

  • Mfr # 51685

  • Zoro # G7749902


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge Hydraulic Metal Canister Filter
Micron Rating
4
Fluid Type - Automotive Filters
Hydraulic
Type
Full Flow
Thickness
0.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51685
Zoro #
G7749902
UPC #
765809516854
Country of Origin
Unknown

Dimensions

Thickness
0.103 in
Gasket Inside Diameter (in)
1.674"
Inside Diameter Bottom
1.658 in
Outer Diameter
3.1 in
Gasket Outside Diameter (in)
1.88"
Inside Diameter Top
Closed:

Details

Filter Design
Cartridge Hydraulic Metal Canister Filter
Micron Rating
4
Fluid Type - Automotive Filters
Hydraulic
Type
Full Flow
Media
Microglass

Description

Cartridge Hyd Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.