Zoro Homepage

Cartridge Hyd Filter, Wl10002

  • Mfr # WL10002

  • Zoro # G7751178


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge Hydraulic Metal Canister Filter
Micron Rating
10
Fluid Type - Automotive Filters
Hydraulic
Media
Cellulose
By-Pass Valve Setting-PSI
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL10002
Zoro #
G7751178
UPC #
765809222885
Country of Origin
Unknown

Dimensions

Inside Diameter Top
Closed:
Inside Diameter Bottom
3.853 in
Outer Diameter Bottom
5.875 in
Outer Diameter Top
6.125 in

Details

Filter Design
Cartridge Hydraulic Metal Canister Filter
Micron Rating
10
Fluid Type - Automotive Filters
Hydraulic
Media
Cellulose
By-Pass Valve Setting-PSI
20

Description

Cartridge Hyd Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.